Shaft Collar, Alloy Steel, Round, +0.0020/+0.0005 in

  • Mfr # MSP-17E-FZ

  • Zoro # G608671975


product price:  $19.69
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-17E-FZ
Zoro #
G608671975
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 1/16 in
Collar Width
15 mm
Clearance Diameter
54.7 mm
For Shaft Diameter
1 1/16 in
Screw Thread Size
M6
Collar Outside Diameter
48 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
19 mm
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.