Float Switch, Normally Open

RULE| Zoro #: G1809832| Mfr #: 37A-GRA

$89.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1809832 Mfr #: 37A-GRA
Electrical Connection (Pumps): Wire LeadsWire Lead: 2.25
Item: Float SwitchFloat Switch Cord Length: 2 ft. 2"
Float Switch Float Material: ABSTurns Off At: 3/4"
Type: Automatic MarineFloat Switch Off Point: 3/4" Above Base
Float Switch Contact Form: Normally OpenTeather/Solid State: Solid State
Float Switch On Point: 2" Above BaseHeight: 2-5/8"
Amps: 20A @ 12V, 10A @ 24V, 6.5A @ 32VWire Gauge: 14
Voltage: 12VAC to 24VAC to 32VACWidth: 2-1/8"
Length: 5"Country of Origin (subject to change): China

Product Description

Float Switch, Automatic Marine, Max. Amps Running 20@12V, 10@24V, 6.5@32AV, Voltage 12 to 24 to 32, Wire Gauge 14, Length 5 In., Width 2-1/8 In., Height 2-5/8 In., For Use With 3P999, 4P012,G1536245, Turns Off At 3/4 In., Turns On At 2 In., Wire Lead 2.25

Product Reviews

Save 15%. Sign up for Z-mail.