Rule
Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp
Mfr # IL280P
Zoro # G1145733
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 4.6 gpm
- Max. Head 32 ft
- Amps 4.5 A
- Application For Use With Fresh Water, Sea Water, Diesel Fuel
- GPH of Water @ 15 Ft. of Head 160
Explore More Products
- RULE Rule 500GPH Electronic Sensing Bilge Pump - 12V 25SA
- RULE Shower Drain Box With 1100 Gph Pump 24V 99B-24
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps 45DR
- RULE 405FC Tournament Series Livewell Pump 12V 405FC
- RULE Tournament Series Replacement Motor Cartridge Only 45DR
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp IL500P
- RULE Rule 403STC "STC" Series Tournament Livewell Pump, Straight Inlet - 800 GPH 403STC
- RULE FC Tournament Series 1100 GPH Livewell/Aerator with Seacock Inlet - RU81819
- RULE 1100 Replacement Motor F/ Tournament Series Livewell Pump RU81818
- CAMCO RHINOFLEX, WRENCH, SEWER, 6-IN-1 39755
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 12V - 6 GPM - 40 P P601J-215S-3A
- Rule Marine Pumps & Plumbing