KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, 3/4 MNPT Angled, 4.2A

RULE| Zoro #: G2328155| Mfr #: 403C

$42.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Marine Circulation
Amps: 4.2
Inlet: 3/4" MNPT Angled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328155 Mfr #: 403C
Type: Marine CirculationAmps: 4.2
Inlet: 3/4" MNPT AngledMax. Head (Ft.): 13
Operation: NonautomaticShaft Material: Stainless Steel
Cord Length (Ft.): 2Dia. (In.): 3
GPH of Water @ 3.35 Ft. of Head: 438GPH of Water @ 6.7 Ft. of Head: 285
Includes: 3/4" Right Angle Hosebarb Adapter and 3/4" Straight Hosebarb AdapterItem: Pump
Hose Outlet (In.): 3/4 NPSMGPH of Water @ 10 Ft. of Head: 120
Design: Glass Filled Nylon Base, Housing and Impeller, Stainless Steel Shaft, Permanent Magnet Motor and Dual Shaft SealApplication: Used as a Water Circulation Pump in Livewell/Baitwell Tanks
Voltage: 12VDCMaterial: Glass Filled Nylon
GPH of Water @ 0 Ft. of Head: 800GPH of Water @ 5 Ft. of Head: 360
Height (In.): 6Country of Origin (subject to change): China

Description

Pump, Marine Circulation, Hose Outlet 3/4 NPSM In., Voltage 12VDC, 4.2 Amps, Max. Head 13 Ft., Cord Length 2 Ft., Dia. 3 In., Height 6 In., Nonautomatic Operation, Glass Filled Nylon Material

Reviews