KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Bilge, 12 Vdc

RULE| Zoro #: G2409967| Mfr #: 24

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection
Voltage: 12
Amps: 2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409967 Mfr #: 24
Characteristics: Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion ProtectionVoltage: 12
Amps: 2.1Hose Outlet (In.): 3/4
Application: For Use in Fresh Water and Salt Water OnlyType: Submersible Marine
Width (In.): 2-3/8Shaft Material: Stainless Steel
GPH of Water @ 3.35 Ft. of Head: 265Item: Pump
Max. Head (Ft.): 10.4Length (In.): 2-7/8
GPH of Water @ 0 Ft. of Head: 360GPM of Water @ 0 Ft. of Head: 6.0
GPH of Water @ 6.7 Ft. of Head: 190Height (In.): 3-1/2
Country of Origin (subject to change): Mexico

Description

Pump, Submersible Marine, Hose Outlet 3/4 In., Voltage 12VDC, 2.1 Amps, GPM of Water @ 0 Ft. of Head 6.0, Max. Head 10.4 Ft., Length 2 7/8 In., Width 2 3/8 In., Height 3 1/2 In.

Reviews