Pump, Bilge, 12 Vdc

RULE| Zoro #: G0666967| Mfr #: 25D

$20.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666967 Mfr #: 25D
GPM of Water @ 10 Ft. of Head: -Discharge NPT (In.): -
GPH of Water @ 10 Ft. of Head: -GPM of Water @ 15 Ft. of Head: -
Max. Temp.: -Shut-Off (Ft.): -
Operation: -GPH of Water @ 5 Ft. of Head: -
Design: -Item: Pump
Inlet: -Material: -
Shaft Material: Stainless SteelApplication: For Use in Fresh Water and Salt Water Only
Characteristics: Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion ProtectionIncludes: -
Type: Submersible Marine SumpHose Outlet (In.): 3/4
Voltage: 12Amps: 1.9
GPH of Water @ 0 Ft. of Head: 500GPH of Water @ 3.35 Ft. of Head: 360
GPH of Water @ 6.7 Ft. of Head: 260GPH of Water @ 15 Ft. of Head: -
GPH of Water @ 20 Ft. of Head: -GPM of Water @ 0 Ft. of Head: 8.3
Max. Head (Ft.): 12.5Length (In.): 2-3/8
Width (In.): 2-3/8Height (In.): 3-1/2
Cord Length (Ft.): -Country of Origin (subject to change): Mexico

Product Description

Pump, Submersible Marine Sump, Hose Outlet 3/4 In., Voltage 12VDC, 1.9 Amps, GPM of Water @ 0 Ft. of Head 8.3, Max. Head 12.5 Ft., Length 2 3/8 In., Width 2 3/8 In., Height 3 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.