Pump, Bilge, 12 Vdc

RULE| Zoro #: G1723985| Mfr #: 25S

$57.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723985 Mfr #: 25S
Item: PumpShaft Material: Stainless Steel
Application: For Use in Fresh Water and Salt Water OnlyCharacteristics: Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Offer Automatic Computerized Operation with no Float Switch Required
Type: Submersible MarineHose Outlet (In.): 3/4
Voltage: 12Amps: 1.9
GPH of Water @ 0 Ft. of Head: 500GPH of Water @ 3.35 Ft. of Head: 360
GPH of Water @ 6.7 Ft. of Head: 260GPM of Water @ 0 Ft. of Head: 8.3
Max. Head (Ft.): 9.5Length (In.): 2-3/8
Width (In.): 2-3/8Height (In.): 4
Country of Origin (subject to change): Mexico

Product Description

Pump, Submersible Marine, Hose Outlet 3/4 In., Voltage 12VDC, 1.9 Amps, GPM of Water @ 0 Ft. of Head 8.3, Max. Head 9.5 Ft., Length 2 3/8 In., Width 2 3/8 In., Height 4 In.

Product Reviews

Save 15%. Sign up for Z-mail.