Utility and Sump Pump, 115VAC, 110W

RULE| Zoro #: G2215595| Mfr #: A53S24-GRA

$221.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215595 Mfr #: A53S24-GRA
Includes: 24 Feet, 3 Conductor, Oil-resistant Cord with 3 Prong Grounded Plug, Garden Hose Adapter and 90 Degree Elbow/Pipe Adapter for Connection to 1" NPTAgency Compliance: UL
Cord Length: 24'Voltage: 115
Max. Liquid Temp.: 120 Degrees FImpeller Material: Fiberglass Reinforced Nylon
Manufacturers Warranty Length: 3 Yr.Outlet: 1-1/8" Hose Barb, 3/4" GHT
Height: 8"Length: 4-1/2"
Housing Material: Valox, KepitalMax. Head: 17 ft.
Item: Utility/Sump pumpHP: 1/4
Diameter: 4-1/2"Amps: 1
Thermal Protection: yesWidth: 4-1/2"
Voltage: 115Country of Origin (subject to change): Mexico

Product Description

Utility/Sump pump, 1/4 HP, Cord Length 24', 115 Voltage, 1 Amps, Diameter 4-1/2 In., Height 8 In., Max. Head 17 ft., Housing Material Valox, Kepital, Impeller Material Fiberglass Reinforced Nylon, Thermal Protection Yes, Includes 24 Feet, 3 Conductor, Oil-resistant Cord with 3 Prong Grounded Plug, Garden Hose Adapter and 90 Degree Elbow/Pipe Adapter for Connection to 1 In. NPT, Agency Compliance UL, Length 4-1/2 In., Manufacturers Warranty Length 3 yr., Max. Liquid Temp. 120 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.