Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, 1 gal. (Discontinued)
Mfr # 255612
Zoro # G0432424
This Product is Discontinued
Key Features
- For Use On Surface Material Metal
- Paint Color Family Greens
- Finish High Gloss
- Size 1 gal.
- Paint Base Type Oil