SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 GAL 100 VOC DTM Alkyd Gloss White

RUST-OLEUM| Zoro #: G1701262| Mfr #: 255614

$48.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 8 to 12 hr.Paint Base Type: OilDry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701262 Mfr #: 255614
Dry Time: 8 to 12 hr.Paint Base Type: Oil
Dry Time Recoat: 24 hr.Paint Color Family: Whites
Surface: MetalApplication Method: Brush, Roll, Spray
Coverage: 255 to 435 sq. ft./gal.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: WhiteFinish: Gloss
VOC Content: Less Than 100g/LItem: Interior/Exterior Paint
Size: 1 gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Paint Base Type Oil, Paint Color Family Whites, White, Finish Gloss, Size 1 gal., Coverage 255 to 435 sq. ft./gal., VOC Content Less than 100g/L, Dry Time Recoat 24 hr., Dry Time 8 to 12 hr., Application Method Brush, Roll, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews