PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1 GAL 400 VOC DTM Alkyd Gloss White

RUST-OLEUM| Zoro #: G0809934| Mfr #: 255558

$38.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.Paint Color Family: WhitesSurface: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809934 Mfr #: 255558
Dry Time Recoat: 24 hr.Paint Color Family: Whites
Surface: MetalVOC Content: Less Than 400g/L
Finish: GlossCoverage: 265 to 440 sq. ft./gal.
Color: whiteSize: 1 gal.
Application Method: Brush, Roll, SprayPaint Base Type: Oil
Dry Time: 8 to 12 hr.Item: Interior/Exterior Paint
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color Gloss White, Gloss Finish, Size 1 Gal., VOC Content 400g/L, Coverage 265 to 440 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 8 to 12 hr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD

Reviews