SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 GAL 400 VOC DTM Alkyd Primer Gray

RUST-OLEUM| Zoro #: G2116877| Mfr #: 255555

$34.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayPaint and Primer Sub Category: PrimersPaint Primer, Sealers & Rust Reformers Item: Primer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116877 Mfr #: 255555
Color: GrayPaint and Primer Sub Category: Primers
Paint Primer, Sealers & Rust Reformers Item: PrimerCoverage: 300 to 550 sq. ft./gal.
Paint and Primer Surface Material: MetalVOC Content: Less Than 400g/L
Base Type: SolventApplication Temperature: 32 to 100 Degrees F
Paint and Primer Application Method: Brush, Roller, SprayItem: Primer
Size: 1 gal.Dry Time: 8 to 12 hr.
Paint and Primer Finish: FlatPaint Color Family: Grays
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 1 to 2 hr.
Net Weight: 12.71 oz.Resin Type: Alkyd Enamel
Country of Origin (subject to change): United States

Description

Primer, Color Gray, Size 1 gal., Coverage 330 to 660 sq. ft., Resin Type Alkyd Enamel, Oil, Grays, Primer, Paint and Primer Surface Material Metal, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 8 to 12 hr., Net Weight 12.71 oz., Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Tack Free 2 to 4 hr., Dry Time Recoat 24 hr., VOC Content 400g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD

Reviews