KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 GAL 400 VOC DTM Alkyd Safety Red

RUST-OLEUM| Zoro #: G2364896| Mfr #: 255551

$56.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Safety Red
Application Method: Brush, Roll, Spray
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364896 Mfr #: 255551
Color: Safety RedApplication Method: Brush, Roll, Spray
Dry Time Recoat: 24 hr.Finish: Gloss
Coverage: 265 to 440 sq. ft./gal.VOC Content: Less Than 400g/L
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 8 to 12 hr.Paint Color Family: Reds
Surface: MetalPaint Base Type: Oil
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color Safety Red, Gloss Finish, Size 1 Gal., VOC Content 400g/L, Coverage 265 to 440 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 8 to 12 hr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD

Reviews