Rust-Oleum

1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base

Hover or click to zoom Tap to zoom
Key Features
  • Item: Anti-Slip Floor Coating
  • Size: 1 gal
  • Finish: Flat
  • For Use With: Phenolic Roller Cover, Jiffler Mixer
  • Exposure Conditions: Interior/Exterior
  • Resin Type: Polyamine Converted Epoxy
  • Base Type: Solvent
  • Application Method: Roller
See full product details
$185.23
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size 1 gal

Details

Color Dunes Tan
Item Anti-Slip Floor Coating
Finish Flat
For Use With Phenolic Roller Cover, Jiffler Mixer
Exposure Conditions Interior/Exterior
Resin Type Polyamine Converted Epoxy
Base Type Solvent
Application Method Roller
VOC Content Less Than 250g/L
Surface Concrete, Steel
Dry Time 72 hr
Dry Time - Light Traffic 12 hr
Application Temperature 50 Degrees to 100 Degrees F
Coverage 40 to 60 sq ft/gal
Includes Base and Activator
Series Number AS9100
Coverage Area 40 to 60 sq ft/gal
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Surface Material Concrete, Metal
Sub Brand Concrete Saver
Heat Resistant No
Brand & Series RUST-OLEUM AS9100

Description

Anti-Slip Floor Coating, Base Type Solvent, Resin Type Polyamine Converted Epoxy, Color Dunes Tan, Finish Anti-Slip, Flat, Textured, Size 1 gal, VOC Content Less Than 250 g/L, Coverage 40 to 60 sq ft/gal, Exposure Conditions Industrial, Dry Time 72 hr, Cure Time 16 to 72 hr, Application Temperature 50 Degrees to 100 Degrees F, Includes Base and Activator

    Restrictions and Compliance

    Reviews of Rust-Oleum #AS9171425