- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Interior and Exterior Paints and Stains
- /
- Primers & Sealers
- /
- 1 gal. Gray Solvent Primer
Rust-Oleum
1 gal. Gray Solvent Primer
- Zoro #: G2413241
- Mfr #: HS9381407
Tap to zoom
Hover or click to zoom
$127.99
- Promotion Restriction: Not eligible for promotion
- Size: 1 gal
- Color: Gray
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $127.99
Rust-Oleum #HS9381407 Specifications
- Zoro #: G2413241
- Mfr #: HS9381407
- Promotion Restriction: Not eligible for promotion
- Size: 1 gal
- Color: Gray
- Paint Color Family: Grays
- Finish: Gloss
- For Use With: HS9300 System Urethane Activator
- Base Type: Solvent
- Resin Type: Polyamine Converted Epoxy
- Exposure Conditions: Interior/Exterior
- Paint and Primer Finish: Gloss
- Paint and Primer Surface Material: Fiberglass, Metal, Steel
- Coverage: 275 to 475 sq ft/gal
- Paint and Primer Application Method: Spray
- Net Weight: 12.1 lb
- Application Temperature: 60 Degrees to 100 Degrees F
- Paint Primer, Sealers & Rust Reformers Item: Epoxy Primer
- Paint and Primer Sub Category: Primers
- VOC Content: 398 g/L
- Item: Epoxy Primer
- Dry Time Tack Free: 1-2 hrs.
- Dry Time: 4 to 5 hr
- Dry Time Recoat: 1 hr
- Color Family: Grays
- Surface Texture: Rough, Smooth
- Coating Type: Epoxy Primer
- Brand & Series: RUST-OLEUM HS9300
- Brand & Sub Brand: RUST-OLEUM High Performance, 9300 System
- Container Size: 1 gal
- Activator, Base, Paint or Primer: Primer
- Formulation: Polyamine Converted Epoxy
- Surface Material: Concrete, Fiberglass, Masonry, Metal, Steel
- Series Number: HS9300
- Country of Origin (subject to change): United States
Description
Epoxy Primer, Color Gray, Size 1 gal, Coverage 275 to 475 sq ft/gal, Resin Type Polyamine Converted Epoxy, Grays, Epoxy Primer, Paint and Primer Surface Material Fiberglass, Metal, Steel, Paint and Primer Application Method Spray, Gloss, Dry Time 4 to 5 hr, Net Weight 12.1 lb, HS9300 System Urethane Activator, Exposure Conditions Interior/Exterior, Application Temperature 60 Degrees to 100 Degrees F, Dry Time Tack Free 1-2 hrs., Dry Time Recoat 1 hr, VOC Content Less Than 398g/L
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI
Reviews of Rust-Oleum #HS9381407
Explore more
- RUST-OLEUM 1 gal. Yellow Oil Primer 960402
- RUST-OLEUM 1 gal. White Oil Primer 255617
- RUST-OLEUM 1 gal. Light Gray Solvent Primer 2082402
- RUST-OLEUM 1 gal. White Water Primer 8492402
- RUST-OLEUM Gray, Flat, 5 gal. 358062
- KRYLON INDUSTRIAL 5 gal. White Water Enamel K11001803-20
- ZINSSER Rustoleum 215215 10.25 Oz Rust Reformer 215215
- Rust-Oleum Interior and Exterior Paints and Stains