Skip to Main Content
customer-service Help
Rust-Oleum

1 gal Paint, High Gloss Finish, Super Light Gray, Solvent Base

Rust-Oleum 1 gal Paint,  High Gloss Finish,  Super Light Gray,  Solvent Base 282109
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.90
  • Promotion Restriction: Not eligible for promotion
  • Color: Super Light Gray
  • Item: Paint
See full product details
Out of Stock
Total: $73.90

Rust-Oleum #282109 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Super Light Gray
  • Item: Paint
  • Size: 1 gal
  • Finish: High Gloss
  • For Use With: 108 Cleaning and Etching Solution, Concrete Patching Compound
  • Exposure Conditions: Interior/Exterior
  • Resin Type: Epoxy
  • Color Family: Grays
  • Base Type: Solvent
  • Application Method: Roller, Squeegee
  • VOC Content: 2g/L
  • Cure Time: 12 hr
  • Application Temperature: 60 Degrees to 90 Degrees F
  • Dry Time Recoat: 12 hr
  • Dry Time: 12 hr
  • Sub-Category: Epoxies
  • Coverage: 100 sq ft/gal
  • Activator, Base, Paint or Primer: Paint
  • Primer Required: No
  • Coating Type: Floor Coating
  • Dry Time to Recoat: 10 to 24 hr
  • Sheen: High Gloss
  • Activator Required: Yes
  • Surface Material: Concrete
  • Brand & Sub Brand: RUST-OLEUM 6600 System
  • Compatible Activator: Epoxy Activator
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant
  • Series Number: 6600
  • Coverage Area: 100 sq ft/gal
  • Sub Brand: Concrete Saver
  • Minimum Application Temperature: 60 Degrees F
  • Surface Texture: Rough
  • Use Location: Exterior, Interior
  • Brand & Series: RUST-OLEUM 6600
  • Maximum Application Temperature: 90 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint, Base Type Solvent, Resin Type Epoxy, Color Super Light Gray, Finish Gloss, Size 1 gal, VOC Content 2g/L, Coverage 100 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 12 hr, Cure Time 12 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With Concrete

Reviews of Rust-Oleum #282109