Rust-Oleum
1 gal. Red Solvent Primer
- Zoro #: G2890002
- Mfr #: 678402
Tap to zoom
Hover or click to zoom
$69.79
- Promotion Restriction: Not eligible for promotion
- Size: 1 gal
- Color: Red
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.79
Rust-Oleum #678402 Specifications
- Zoro #: G2890002
- Mfr #: 678402
- Promotion Restriction: Not eligible for promotion
- Size: 1 gal
- Color: Red
- Paint Color Family: Reds
- Finish: Primer
- For Use With: 7400 System Alkyd Enamels
- Base Type: Solvent
- Resin Type: Modified Medium Oil Alkyd
- Exposure Conditions: Interior/Exterior
- Paint and Primer Surface Material: Steel
- Coverage: 290 to 585 sq ft/gal
- Paint and Primer Application Method: Brush, Spray
- Net Weight: 11.882 lb
- Paint and Primer Sub Category: Primers
- Color Family: Reds
- Dry Time Recoat: 1 to 24 hr
- Item: Primer
- Application Temperature: 32 Degrees to 100 Degrees F
- Dry Time Tack Free: 30 min to 1 hr
- Dry Time: 1 to 2 hr
- VOC Content: Less Than 450g/L
- Paint Primer, Sealers & Rust Reformers Item: Primer
- Country of Origin (subject to change): United States
Description
Primer, Color Red, Size 1 gal, Coverage 290 to 585 sq ft/gal, Resin Type Modified Short Oil Alkyd Enamel, Oil, Reds, Primer, Paint and Primer Surface Material Metal, Wood, Paint and Primer Application Method Brush, Spray, Dry Time 1 to 2 hr, Net Weight 11.882 lb, 7400 System Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 30 min to 1 hr, Dry Time Recoat 1 to 24 hr, VOC Content Less Than 450g/L
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA