Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Safety Orange High Gloss Oil Interior/Exterior Paint

  • Zoro #: G2976976
  • Mfr #: 956402
Rust-Oleum 1 gal. Safety Orange High Gloss Oil Interior/Exterior Paint 956402
Rust-Oleum 1 gal. Safety Orange High Gloss Oil Interior/Exterior Paint 956402
Rust-Oleum 1 gal. Safety Orange High Gloss Oil Interior/Exterior Paint 956402
$50.52
  • Resin Type: Modified Alkyd
  • Finish: High Gloss
  • Coverage: 230 to 390 sq ft/gal
See full product details
Orders over $75 ship free.

Rust-Oleum #956402 Specifications

  • Zoro #: G2976976
  • Mfr #: 956402
Resin Type: Modified Alkyd Finish: High Gloss
Coverage: 230 to 390 sq ft/gal Color Family: Oranges
Application Method: Brush, Roll, Spray VOC Content: Less Than 450g/L
Base Type: Oil Color: Safety Orange
For Use On Surface Material: Metal, Wood Paint Base Type: Oil
Surface: Indoor and Outdoor Steel Dry Time: 5 to 9 hr
Paint Color Family: Oranges Item: Interior/Exterior Paint
Dry Time Recoat: 24 hr Paint and Primer Sub Category: Enamels
Size: 1 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Oranges, Safety Orange, Finish High Gloss, Size 1 gal, Coverage 230 to 390 sq ft/gal, VOC Content Less Than 450g/L, Dry Time Recoat 24 hr, Dry Time 5 to 9 hr, Application Method Brush, Roller, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Reviews of Rust-Oleum #956402