- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Interior and Exterior Paints and Stains
- /
- Primers & Sealers
- /
- 1 gal. White Solvent Primer
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
1 gal. White Solvent Primer (Discontinued)
Mfr # 259157
Zoro # G4044266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal
- Color White
- Finish Semi-gloss
- For Use With V8400 System Alkyd Enamels
- Base Type Solvent
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
259157
-
Zoro #
G4044266
- UPC # 020066205089
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Primer |
Color | White |
Finish | Semi-gloss |
For Use With | V8400 System Alkyd Enamels |
Base Type | Solvent |
Resin Type | Phenolic Alkyd Enamel |
Exposure Conditions | Interior/Exterior |
Paint and Primer Finish | Flat |
Paint and Primer Surface Material | Metal |
Paint Color Family | Whites |
Paint and Primer Application Method | Brush, Roller, Spray |
Coverage | 330 to 550 sq ft/gal |
Color Family | Whites |
Dry Time Tack Free | 30 min |
Dry Time Recoat | 1 hr |
VOC Content | 340 g/L |
Dry Time | 5 hr |
Net Weight | 12.238 lb |
Paint Primer, Sealers & Rust Reformers Item | Primer |
Application Temperature | 18 Degrees to 100 Degrees F |
Paint and Primer Sub Category | Primers |
Application Method | Brush, Roller, Spray |
Standards | ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D5894 |
Series Number | V8400 |
Minimum Application Temperature | 18 Degrees F |
Sheen | Flat |
Dry Time to Recoat | 1 hr |
Coverage Area | 330 to 550 sq ft/gal |
Shelf Life | 5 yr |
Maximum Application Temperature | 100 Degrees F |
Sub Brand | High Performance |
Compatible Surface Material | Metal |
Coating Application | Interior/Exterior Primer |
Use Location | Exterior, Interior |
Resistance Properties | Corrosion-Resistant, Water-Resistant |
Maximum Temperature Resistance | 212 Degrees F |
Finish Texture | Smooth |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Metal, Sheen Flat, Resin Type Phenolic Alkyd Enamel, Color White, Container Size 1 gal, Coverage Area 330 to 550 sq ft/gal, Base Type Solvent, Dry Time 5 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Finish Texture Smooth, Maximum Application Temperature 100 Degrees F
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT