Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 qt. Black Glossy Oil Enamel Paint

  • Zoro #: G3887725
  • Mfr #: 7779502
$9.98
  • Dry Time: 5 to 9 hr
  • Paint Cleanup: Mineral Spirits
  • Paint Base Type: Oil
See full product details
Orders over $75 ship free.

Rust-Oleum #7779502 Specifications

  • Zoro #: G3887725
  • Mfr #: 7779502
Dry Time: 5 to 9 hr Paint Cleanup: Mineral Spirits
Paint Base Type: Oil Min. Application Temp.: 50 Degrees to 90 Degrees F
VOC Content: Less than 485g/L Paint and Primer Sub Category: Enamels
Features: Corrosion Resistant, Durable Paint Color Family: Blacks
Finish: Glossy Paint Sub-Brand: Stops Rust
Item: Enamel Paint Size: 1 qt
Coverage: 50 to 90 sq ft/gal Application Method: Brush, Roll, Spray
Color Family: Blacks Color: Black
For Use On Surface Material: Metal, Wood Base Type: Oil
Surface: Indoor or Outdoor Metal Dry Time Recoat: 24 hr
Sub-Brand/Trade Name: Trade Name:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Blacks, Black, Finish Gloss, Size 1 qt, Coverage 50 to 90 sq ft/gal, VOC Content Less than 485g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Stops Rust, Paint Cleanup Mineral Spirits, Dry Time 5 to 9 hr, Min. Application Temp. 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Spray, Features Corrosion Resistant, Durable

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #7779502