Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 qt. Hunter Green Glossy Solvent Enamel Paint

  • Zoro #: G2596259
  • Mfr #: 7738502
$9.98
  • For Use On Surface Material: Metal, Wood
  • Paint Base Type: Oil
  • Color Family: Greens
See full product details
Orders over $75 ship free.

Rust-Oleum #7738502 Specifications

  • Zoro #: G2596259
  • Mfr #: 7738502
For Use On Surface Material: Metal, Wood Paint Base Type: Oil
Color Family: Greens Finish: Glossy
Dry Time: 5 to 9 hr Coverage: 50 to 90 sq ft/gal
Item: Enamel Paint Min. Application Temp.: 50 Degrees to 90 Degrees F
Application Method: Brush, Roll, Spray Paint Sub-Brand: Stops Rust
Size: 1 qt Color: Hunter Green
Dry Time Recoat: 24 hr Features: Corrosion Resistant, Durable
Paint Color Family: Greens VOC Content: Less than 485g/L
Paint Cleanup: Mineral Spirits Surface: Metal, Wood
Base Type: Solvent Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Greens, Hunter Green, Finish Gloss, Size 1 qt, Coverage 50 to 90 sq ft/gal, VOC Content Less than 485g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Stops Rust, Paint Cleanup Mineral Spirits, Dry Time 5 to 9 hr, Min. Application Temp. 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Spray, Features Corrosion Resistant, Durable

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #7738502