Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 qt. Royal Blue Glossy Water Enamel Paint

  • Zoro #: G4106341
  • Mfr #: 7727502
$9.98
  • Min. Application Temp.: 50 Degrees to 90 Degrees F
  • Base Type: Water
  • For Use On Surface Material: Metal, Wood
See full product details
Out of Stock

Rust-Oleum #7727502 Specifications

  • Zoro #: G4106341
  • Mfr #: 7727502
Min. Application Temp.: 50 Degrees to 90 Degrees F Base Type: Water
For Use On Surface Material: Metal, Wood Coverage: 50 to 90 sq ft/gal
Dry Time: 5 to 9 hr Dry Time Recoat: 24 hr
Size: 1 qt Features: Corrosion Resistant, Durable
Item: Enamel Paint Color Family: Blues
Paint Sub-Brand: Stops Rust Color: Royal Blue
Paint Base Type: Oil Paint Cleanup: Mineral Spirits
Finish: Glossy Surface: Metal, Wood
Paint Color Family: Blues VOC Content: Less than 485g/L
Application Method: Brush, Roll, Spray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Blues, Royal Blue, Finish Gloss, Size 1 qt, Coverage 50 to 90 sq ft/gal, VOC Content Less than 485g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Stops Rust, Paint Cleanup Mineral Spirits, Dry Time 5 to 9 hr, Min. Application Temp. 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Spray, Features Corrosion Resistant, Durable

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #7727502