Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 qt. Sunburst Yellow Glossy Latex Enamel Paint

  • Zoro #: G2596268
  • Mfr #: 7747502
$9.98
  • Paint Sub-Brand: Stops Rust
  • Color Family: Yellows
  • Item: Enamel Paint
See full product details
Orders over $75 ship free.

Rust-Oleum #7747502 Specifications

  • Zoro #: G2596268
  • Mfr #: 7747502
Paint Sub-Brand: Stops Rust Color Family: Yellows
Item: Enamel Paint Color: Sunburst Yellow
Surface: Metal, Wood Dry Time: 5 to 9 hr
Coverage: 50 to 90 sq ft/gal Features: Corrosion Resistant, Durable
Application Method: Brush, Roll, Spray Finish: Glossy
VOC Content: Less than 485g/L Size: 1 qt
Paint Base Type: Oil Min. Application Temp.: 50 Degrees to 90 Degrees F
Paint Color Family: Yellows Paint Cleanup: Mineral Spirits
For Use On Surface Material: Metal, Wood Dry Time Recoat: 24 hr
Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Yellows, Sunburst Yellow, Finish Gloss, Size 1 qt, Coverage 50 to 90 sq ft/gal, VOC Content Less than 485g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Stops Rust, Paint Cleanup Mineral Spirits, Dry Time 5 to 9 hr, Min. Application Temp. 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Spray, Features Corrosion Resistant, Durable

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #7747502