Rust-Oleum

12 Oz John Deere Green Specialty Farm Equipment Enamel Spray

Rust-Oleum 12 Oz John Deere Green Specialty Farm Equipment Enamel Spray 280124
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Greens
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: Farm Equipment Paint
  • Paint and Primer Surface Material: Farm Equipment
  • Country of Origin (subject to change): United States
See full product details
$11.13

Subtotal: $11.13

Rust-Oleum #280124 Specifications

  • Item: Spray Paint
  • Paint Color Family: Greens
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: Farm Equipment Paint
  • Color: John Deere Green
  • Paint and Primer Surface Material: Farm Equipment
  • Country of Origin (subject to change): United States

Description

Rust-Oleum Specialty Farm & Implement provides superior rust protection for tractors, trailers, lawn mowers and other farm implements. Rust-Oleum Specialty Farm & Implement offers excellent coverage, chip resistance and color retention. This complete assortment matches original equipment colors. Apply to metal or wood.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AL, HI

Reviews of Rust-Oleum #280124

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.