Rust-Oleum
12 Oz Rusty Stops Rust Rusty Metal Primer
- Zoro #: G7778218
- Mfr #: 7769830
Hover or click to zoom Tap to zoom
$12.59
Subtotal: $12.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rust-Oleum
- MFR #7769830
- Zoro #G7778218
- Country of OriginUnited States
- Category Spray Primer
Description
Unique fish-oil-based formula, penetrates rust to bare metal, to drive out corrosive air and moisture that other primers leave behind. Bonds tightly to rust to form a surface that topcoats can adhere to.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Reviews of Rust-Oleum #7769830
Explore more
- RUST-OLEUM Spray Primer, Black, Flat Finish, 12 oz. 257400
- RUST-OLEUM Water-Based Stain Blocking Primer/Sealer 285085
- RUST-OLEUM 1 Qt White Stops Rust Clean Metal Primer 7780502
- RUST-OLEUM Water-Based Stain Blocking Primer/Sealer 02000
- RUST-OLEUM Stops Rust Brown Spray Primer 15 oz 254148
- RUST-OLEUM Water-Based Stain Blocking Primer/Sealer 02001
- RUST-OLEUM Universal Bonding Primer, White, 12 oz 286793
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz 260510
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal 249332
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. 209566
- RUST-OLEUM Spray Primer, Red, Gloss Finish, 10 oz. V2407830
- Rust-Oleum Spray Primer