Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1500 Urethane Primer, Gray, 1 gal.

RUST-OLEUM| Zoro #: G2184664| Mfr #: 2083402

$65.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayDry Time: 30-60 min.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184664 Mfr #: 2083402
Color: GrayDry Time: 30-60 min.
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 15-20 min
VOC Content: Less Than 540g/LSize: 1 gal.
For Use With: 9400 System High Gloss Polyester UrethaneApplication Temperature: 32 to 100 Degrees F
Item: Urethane PrimerDry Time Recoat: 30-60 min.
Paint and Primer Surface Material: Concrete, Masonry, MetalResin Type: Modified Alkyd
Paint Primer, Sealers & Rust Reformers Item: Urethane PrimerPaint Color Family: Grays
Paint and Primer Application Method: Brush, SprayCoverage: 225-375 sq. ft./gal.
Paint and Primer Sub Category: PrimersNet Weight: 11.567 lb
Country of Origin (subject to change): United States

Description

Urethane Primer, Color Gray, Size 1 gal., Coverage 225-375 sq. ft./gal., Resin Type Modified Alkyd, Grays, Urethane Primer, Paint and Primer Surface Material Concrete, Masonry, Metal, Paint and Primer Application Method Brush, Spray, Dry Time 30-60 min., Net Weight 11.567 lb, 9400 System High Gloss Polyester Urethane, Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Tack Free 15-20 min, Dry Time Recoat 30-60 min., VOC Content Less Than 540g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews