Rust-Oleum
18 Oz White Professional Traffic Striping Spray Paint
- Zoro #: G7774605
- Mfr #: 2593838
Hover or click to zoom Tap to zoom
Key Features
- Item: Striping Paint
- Paint Color Family: Whites
- Paint and Primer Sub Category: General Purpose Spray Paint
- Application Method: Spray
- Net Weight: 18 oz
$10.57
Subtotal: $10.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #2593838 Specifications
- Zoro #: G7774605
- Mfr #: 2593838
- UPC #: 20066259389
- Item: Striping Paint
- Paint Color Family: Whites
- Color: White Traffic
- Paint and Primer Sub Category: General Purpose Spray Paint
- Application Method: Spray
- Net Weight: 18 oz
- Country of Origin (subject to change): United States
Description
Provides an easy, consistent application with an inverted spray for professional results. Great for striping parking lots, athletic fields, aisle ways and more.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Reviews of Rust-Oleum #2593838
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM 18 Oz Yellow Professional Traffic Striping Spray Paint 2548838
- RUST-OLEUM Rust-Oleum Industrial Choice Fluorescent Blue Field Marking Paint 17 oz 205176
- RUST-OLEUM Inverted Striping Paint, 18 oz., Black, Solvent -Based 2378838
- RUST-OLEUM Inverted Marking Paint, 15 oz., Fluorescent Red/Orange, Solvent -Based V2358838
- RUST-OLEUM Striping Paint, 20 oz, White 1691838V
- RUST-OLEUM Inverted Striping Paint, 18 oz, White 2391838V
- RUST-OLEUM Precision Line Inverted Marking Paint, White RST203039
- RUST-OLEUM Striping Paint, 20 oz, Yellow 1648838V
- SEYMOUR OF SYCAMORE Traffic Marking Paint, 18 oz., Red, Water -Based 20-647
- SEYMOUR OF SYCAMORE Marking Paint, 11 oz., White, Water -Based 16-2002
- SEYMOUR Inverted Tip WB Hi Viz Yell 16oz 16-676
- Rust-Oleum Striping & Marking Paint