Rust-Oleum
20 Oz Cold Gray Professional Galvanizing Compound Spray
- Zoro #: G7780397
- Mfr #: 7585838
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Spray Paint
- Color: Cold Gray
- Paint and Primer Sub Category: Galvanizing Compound
- Net Weight: 20 oz
- Paint Color Family: Grays
- Paint and Primer Surface Material: Sheet Metal, Fences
$13.89
Subtotal: $13.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #7585838 Specifications
- Zoro #: G7780397
- Mfr #: 7585838
- UPC #: 20066758585
- Item: Spray Paint
- Color: Cold Gray
- Paint and Primer Sub Category: Galvanizing Compound
- Net Weight: 20 oz
- Paint Color Family: Grays
- Paint and Primer Surface Material: Sheet Metal, Fences
- Country of Origin (subject to change): United States
Description
Zinc-rich coating with superior corrosion-resistance. Resists abrasion, best for recoating galvanized steel, sheet metal and fences. Larger size for big jobs. Fast-dry.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Reviews of Rust-Oleum #7585838
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. 316531
- RUST-OLEUM Elastomeric Acrylic Coating, Satin, 5 gal. 283093
- RUST-OLEUM Elastomeric Acrylic Coating, Beige Gray 283088
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal 264188
- RUST-OLEUM Aluminum Roof Coating, 0.9 gal, Light Gray, Finish: Unfinished 301907
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 5 gal. 316535
- MAN O WAR McCloskey Semi-Gloss Clear Marine Spar Varnish 1 gal 080.0006507.007
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite 20010
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size VG-7006
- BLACK JACK Elasto-Kool 1000 Gloss White Acrylic Roof Coating 1 gal 5530-1-20
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz 241140
- Rust-Oleum Specialty Coatings