KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2500 Alkyd Enamel, Black, 1 gal.

RUST-OLEUM| Zoro #: G1132092| Mfr #: 215759

$65.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.
Surface: Metal, Wood
Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132092 Mfr #: 215759
Dry Time Recoat: 24 hr.Surface: Metal, Wood
Size: 1 gal.Item: Interior/Exterior Paint
Paint Color Family: BlacksApplication Method: Brush, Roller, Spray
Color: BlackDry Time: 8 to 12 hr.
Paint Base Type: OilCoverage: 335 to 580 sq. ft./gal.
Finish: GlossVOC Content: Less Than 250g/L
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Blacks, Black, Gloss Finish, Size 1 gal., VOC Content Less Than 250g/L, Coverage 335 to 580 sq. ft./gal., Dry Time 8 to 12 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews