KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2500 Alkyd Enamel, Dunes Tan, 1 gal.

RUST-OLEUM| Zoro #: G0483804| Mfr #: 215955

$71.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 8 to 12 hr.
Coverage: 335 to 580 sq. ft./gal.
Color: Dunes Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483804 Mfr #: 215955
Dry Time: 8 to 12 hr.Coverage: 335 to 580 sq. ft./gal.
Color: Dunes TanPaint Color Family: Browns
Finish: GlossApplication Method: Brush, Roller, Spray
Surface: Metal, WoodItem: Interior/Exterior Paint
Dry Time Recoat: 24 hr.VOC Content: Less Than 250g/L
Size: 1 gal.Paint Base Type: Oil
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Browns, Dunes Tan, Gloss Finish, Size 1 gal., VOC Content Less Than 250g/L, Coverage 335 to 580 sq. ft./gal., Dry Time 8 to 12 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews