LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

2500 Alkyd Enamel, Navy Gray, 1 gal.

RUST-OLEUM| Zoro #: G1979537| Mfr #: 215952

$71.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979537 Mfr #: 215952
Item: Interior/Exterior PaintApplication Method: Brush, Roller, Spray
Surface: Metal and WoodDry Time Recoat: 24 hr.
Paint Base Type: OilItem: Interior/Exterior Paint
VOC Content: Less Than 250g/LSize: 1 gal.
Finish: GlossColor: Navy Gray
Coverage: 335 to 580 sq. ft./gal.Dry Time: 8 to 12 hr.
Application Method: Brush, Roller, SpraySurface: Metal and Wood
Paint Color Family: GraysCountry of Origin (subject to change): United States

Product Description

Interior/Exterior Paint, Paint Color Family Grays, Navy Gray, Gloss Finish, Size 1 gal., VOC Content Less Than 250g/L, Coverage 335 to 580 sq. ft./gal., Dry Time 8 to 12 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.