KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2500 Alkyd Enamel Primer, Red, 1 gal.

RUST-OLEUM| Zoro #: G2288903| Mfr #: 215958

$72.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Paint and Primer Sub Category: Primers
Dry Time Recoat: 24 to 48 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288903 Mfr #: 215958
Color: RedPaint and Primer Sub Category: Primers
Dry Time Recoat: 24 to 48 hr.Paint Primer, Sealers & Rust Reformers Item: Primer
Coverage: 420 to 870 sq. ft./gal.Paint and Primer Surface Material: Metal, Wood
VOC Content: Less Than 250g/LBase Type: Oil
Application Temperature: 32 to 100 Degrees FPaint and Primer Application Method: Brush, Roller, Spray
Item: PrimerSize: 1 gal.
Dry Time: 5 to 10 hr.Paint Color Family: Reds
For Use With: 2500 System Alkyd EnamelsExposure Conditions: Interior/Exterior
Dry Time Tack Free: 3 to 5 hr.Resin Type: Modified Alkyd Enamel
Country of Origin (subject to change): United States

Description

Primer, Color Red, Size 1 gal., Coverage 420 to 870 sq. ft./gal., Resin Type Modified Alkyd Enamel, Oil, Reds, Primer, Paint and Primer Surface Material Metal, Wood, Paint and Primer Application Method Brush, Roller, Spray, Dry Time 5 to 10 hr., 2500 System Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Tack Free 3 to 5 hr., Dry Time Recoat 24 to 48 hr., VOC Content Less Than 250g/L

Restrictions and Compliance

*3: Hazardous material

Reviews