SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2500 Alkyd Enamel, Safety Blue, 1 gal.

RUST-OLEUM| Zoro #: G2174164| Mfr #: 215957

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.Item: Interior/Exterior PaintColor: Safety Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174164 Mfr #: 215957
Dry Time Recoat: 24 hr.Item: Interior/Exterior Paint
Color: Safety BluePaint Color Family: Blues
Application Method: Brush, Roller, SprayDry Time: 8 to 12 hr.
Paint Base Type: OilVOC Content: Less Than 250g/L
Size: 1 gal.Coverage: 335 to 580 sq. ft./gal.
Finish: GlossSurface: Metal, Wood
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Blues, Safety Blue, Finish Gloss, Size 1 gal., Coverage 335 to 580 sq. ft./gal., VOC Content Less Than 250g/L, Dry Time Recoat 24 hr., Dry Time 8 to 12 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews