2500 Alkyd Enamel, Safety Orange, 1 gal.

RUST-OLEUM| Zoro #: G0426404| Mfr #: 215956

$85.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety OrangeDry Time: 8 to 12 hr.VOC Content: Less Than 250g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426404 Mfr #: 215956
Color: Safety OrangeDry Time: 8 to 12 hr.
VOC Content: Less Than 250g/LSize: 1 gal.
Paint Base Type: OilSurface: Metal, Wood
Item: Interior/Exterior PaintDry Time Recoat: 24 hr.
Application Method: Brush, Roller, SprayFinish: Gloss
Paint Color Family: OrangesCoverage: 335 to 580 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Oranges, Safety Orange, Finish Gloss, Size 1 gal., Coverage 335 to 580 sq. ft./gal., VOC Content Less Than 250g/L, Dry Time Recoat 24 hr., Dry Time 8 to 12 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews