SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3100 Acrylic Enamel, Dunes Tan, 1 gal.

RUST-OLEUM| Zoro #: G1140666| Mfr #: 3171402

$57.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1-1/2 to 2 hr.Item: Interior/Exterior PaintColor: Dunes Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140666 Mfr #: 3171402
Dry Time Recoat: 1-1/2 to 2 hr.Item: Interior/Exterior Paint
Color: Dunes TanPaint Color Family: Browns
Application Method: Brush, Roll, SprayDry Time: 1 to 1-1/2 hr.
Paint Base Type: WaterVOC Content: Less Than 250 g/l
Size: 1 gal.Coverage: 200 to 350 sq. ft./gal.
Finish: High GlossSurface: Concrete, Masonry, Steel, Zinc
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Browns, Dunes Tan, Finish High Gloss, Size 1 gal., Coverage 200 to 350 sq. ft./gal., VOC Content Less Than 250 g/L, Dry Time Recoat 1-1/2 to 2 hr., Dry Time 1 to 1-1/2 hr., Application Method Brush, Roll, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews