Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3100 Acrylic Enamel, Red, 1 gal.

RUST-OLEUM| Zoro #: G0856317| Mfr #: 3165402

$60.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedDry Time: 1 to 1-1/2 hr.VOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856317 Mfr #: 3165402
Color: RedDry Time: 1 to 1-1/2 hr.
VOC Content: Less Than 250 g/lSize: 1 gal.
Paint Base Type: WaterSurface: Concrete, Masonry, Steel, Zinc
Item: Interior/Exterior PaintDry Time Recoat: 1-1/2 to 2 hr.
Application Method: Brush, Roll, SprayFinish: High Gloss
Paint Color Family: RedsCoverage: 200 to 350 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Reds, Red, Finish High Gloss, Size 1 gal., Coverage 200 to 350 sq. ft./gal., VOC Content Less Than 250 g/L, Dry Time Recoat 1-1/2 to 2 hr., Dry Time 1 to 1-1/2 hr., Application Method Brush, Roll, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews