3100 Acrylic Enamel, Safety Blue, 1 gal.

RUST-OLEUM| Zoro #: G1619457| Mfr #: 3125402

$59.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety BlueDry Time: 1 to 1-1/2 hr.VOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619457 Mfr #: 3125402
Color: Safety BlueDry Time: 1 to 1-1/2 hr.
VOC Content: Less Than 250 g/lSize: 1 gal.
Paint Base Type: WaterSurface: Concrete, Masonry, Steel, Zinc
Item: Interior/Exterior PaintDry Time Recoat: 1-1/2 to 2 hr.
Application Method: Brush, Roll, SprayFinish: High Gloss
Paint Color Family: BluesCoverage: 200 to 350 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Blues, Safety Blue, Finish High Gloss, Size 1 gal., Coverage 200 to 350 sq. ft./gal., VOC Content Less Than 250 g/L, Dry Time Recoat 1-1/2 to 2 hr., Dry Time 1 to 1-1/2 hr., Application Method Brush, Roll, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews