DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3100 Acrylic Enamel, White, 1 gal.

RUST-OLEUM| Zoro #: G2211946| Mfr #: 3192402

$56.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 1-1/2 hr.
Paint Base Type: Water
Dry Time Recoat: 1-1/2 to 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211946 Mfr #: 3192402
Dry Time: 1 to 1-1/2 hr.Paint Base Type: Water
Dry Time Recoat: 1-1/2 to 2 hr.Paint Color Family: Whites
Application Method: Brush, Roll, SprayCoverage: 200 to 350 sq. ft./gal.
Color: WhiteFinish: High Gloss
VOC Content: Less Than 250 g/lItem: Interior/Exterior Paint
Size: 1 gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Whites, White, High Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 200 to 350 sq. ft./gal., Dry Time 1 to 1-1/2 hr., Dry Time Recoat 1-1/2 to 2 hr., Application Method Brush, Roll, Spray, Surface Steel, Galvanized Steel, Concrete, Masonry

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews