SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3700 Acrylic Enamel, Forest Green, 1 gal.

RUST-OLEUM| Zoro #: G0485161| Mfr #: 3737402

$44.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Forest GreenDry Time: 1 to 2 hr.VOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485161 Mfr #: 3737402
Color: Forest GreenDry Time: 1 to 2 hr.
VOC Content: Less Than 250 g/lSize: 1 gal.
Paint Base Type: WaterSurface: Concrete, Masonry, Steel, Zinc
Item: Interior/Exterior PaintDry Time Recoat: 1 to 3 hr.
Application Method: Brush, Roll, SprayFinish: Gloss
Paint Color Family: GreensCoverage: 160 to 270 sq. ft./gal.
Standards: USDACountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Greens, Forest Green, Finish Gloss, Size 1 gal., Coverage 160 to 270 sq. ft./gal., VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews