KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3700 Acrylic Enamel, Safety Blue, 1 gal.

RUST-OLEUM| Zoro #: G1907367| Mfr #: 3725402

$70.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 2 hr.
Coverage: 160 to 270 sq. ft./gal.
Color: Safety Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907367 Mfr #: 3725402
Dry Time: 1 to 2 hr.Coverage: 160 to 270 sq. ft./gal.
Color: Safety BluePaint Color Family: Blues
Finish: GlossApplication Method: Brush, Roll, Spray
Item: Interior/Exterior PaintStandards: USDA
Dry Time Recoat: 1 to 3 hr.VOC Content: Less Than 250 g/l
Size: 1 gal.Paint Base Type: Water
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Blues, Safety Blue, Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 160 to 270 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr., Application Method Brush, Roll, Spray, Surface Steel, Galvanized Steel, Concrete, Masonry, Standards USDA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews