SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3700 Acrylic Enamel, Safety Red, 1 gal.

RUST-OLEUM| Zoro #: G2163917| Mfr #: 3764402

$54.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 1 gal.Color: Safety RedVOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163917 Mfr #: 3764402
Size: 1 gal.Color: Safety Red
VOC Content: Less Than 250 g/lPaint Base Type: Water
Dry Time Recoat: 1 to 3 hr.Application Method: Brush, Roll, Spray
Standards: USDAItem: Interior/Exterior Paint
Paint Color Family: RedsCoverage: 160 to 270 sq. ft./gal.
Dry Time: 1 to 2 hr.Finish: Gloss
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Reds, Safety Red, Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 160 to 270 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr., Application Method Brush, Roll, Spray, Surface Steel, Galvanized Steel, Concrete, Masonry, Standards USDA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews