SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3700 Acrylic Enamel, Silver Gray, 1 gal.

RUST-OLEUM| Zoro #: G1190795| Mfr #: 3782402

$56.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 3 hr.Finish: GlossPaint Color Family: Grays
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190795 Mfr #: 3782402
Dry Time Recoat: 1 to 3 hr.Finish: Gloss
Paint Color Family: GraysColor: Silver Gray
Application Method: Brush, Roll, SprayDry Time: 1 to 2 hr.
Standards: USDAPaint Base Type: Water
VOC Content: Less Than 250 g/lSize: 1 gal.
Coverage: 160 to 270 sq. ft./gal.Item: Interior/Exterior Paint
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Grays, Silver Gray, Finish Gloss, Size 1 gal., Coverage 160 to 270 sq. ft./gal., VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews