5 gal. Gray Solvent Primer
- Zoro #: G3218302
- Mfr #: 7086300
$224.52
- Color: Gray
- Paint Primer, Sealers & Rust Reformers Item: Primer
- Finish: Primer
Rust-Oleum #7086300 Specifications
| |
Color: Gray | Paint Primer, Sealers & Rust Reformers Item: Primer |
Finish: Primer | Coverage: 300 to 600 sq ft/gal |
VOC Content: 338g/L | Base Type: Solvent |
Size: 5 gal | Dry Time Recoat: 24 hr |
Paint and Primer Sub Category: Primers | Dry Time Tack Free: 30 min to 1 hr |
Net Weight: 56.22 lb | Application Temperature: 32 Degrees to 100 Degrees F |
Paint and Primer Application Method: Brush, Roller, Spray | Paint and Primer Surface Material: Clean, Slightly Rusted, Abrasive Blasted Or Previously Painted Steel Surfaces |
Color Family: Grays | Paint Color Family: Grays |
Dry Time: 1 to 2 hr | Resin Type: Modified Medium Oil Alkyd |
Item: Primer | Exposure Conditions: Mild to moderate |
Country of Origin (subject to change): United States |
Description
Primer, Color Gray, Size 5 gal, Coverage 300 to 600 sq ft/gal, Resin Type Industrial Enamel, Solvent, Grays, Primer, Paint and Primer Surface Material Fiberglass, Steel, Paint and Primer Application Method Brush, Roller, Spray, Dry Time 1 to 2 hr, Net Weight 56.22 lb, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 30 min to 1 hr, Dry Time Recoat 24 hr, VOC Content 338g/L
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA |