SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5200 Acrylic Enamel, Bronzetone, 1 gal.

RUST-OLEUM| Zoro #: G0389374| Mfr #: 5275402

$57.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BronzetoneDry Time: 1 to 2 hr.VOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389374 Mfr #: 5275402
Color: BronzetoneDry Time: 1 to 2 hr.
VOC Content: Less Than 250 g/lSize: 1 gal.
Paint Base Type: WaterSurface: Concrete, Masonry, Metal, Steel, Wood, Zinc
Item: Interior/Exterior PaintDry Time Recoat: 1 to 3 hr.
Application Method: Brush, Roll, SprayFinish: High Gloss
Paint Color Family: BrownsCoverage: 150 to 260 sq. ft./gal
Standards: USDACountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Browns, Bronzetone, Finish High Gloss, Size 1 gal., Coverage 150 to 260 sq. ft./gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews