5200 Acrylic Enamel, Chestnut Brwn, 1 gal.

RUST-OLEUM| Zoro #: G2012604| Mfr #: 5277402

$53.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Chestnut Brown
Application Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012604 Mfr #: 5277402
Color: Chestnut BrownApplication Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.Finish: High Gloss
Coverage: 150 to 260 sq. ft./galVOC Content: Less Than 250 g/l
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 1 to 2 hr.Paint Color Family: Browns
Paint Base Type: WaterStandards: USDA
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Browns, Chestnut Brown, High Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 160 to 260 sq. ft./gal, Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr., Application Method Brush, Roll, Spray, Surface Concrete, Galvanized Steel, Masonry, Metal, Wood, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews