5200 Acrylic Enamel, Flat Black, 1 gal.

RUST-OLEUM| Zoro #: G1171807| Mfr #: 5278402

$46.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Application Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171807 Mfr #: 5278402
Color: BlackApplication Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.Finish: Eggshell
Coverage: 150 to 260 sq. ft./galVOC Content: Less Than 250 g/l
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 1 to 2 hr.Paint Color Family: Blacks
Paint Base Type: WaterStandards: USDA
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Eggshell, Size 1 gal., Coverage 150 to 260 sq. ft./gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews