BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5200 Acrylic Enamel, Green, 1 gal.

RUST-OLEUM| Zoro #: G2250981| Mfr #: 5234402

$43.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 3 hr.Item: Interior/Exterior PaintPaint Color Family: Greens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250981 Mfr #: 5234402
Dry Time Recoat: 1 to 3 hr.Item: Interior/Exterior Paint
Paint Color Family: GreensColor: Green (Matches John Deere)
Application Method: Brush, Roll, SprayDry Time: 1 to 2 hr.
Standards: USDAPaint Base Type: Water
VOC Content: Less Than 250 g/lSize: 1 gal.
Coverage: 150 to 260 sq. ft./galFinish: High Gloss
Surface: Concrete, Masonry, Metal, Steel, Wood, ZincCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Greens, Green (Matches John Deere), Finish High Gloss, Size 1 gal., Coverage 150 to 260 sq. ft./gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews