5200 Acrylic Enamel, Marlin Blue, 1 gal.

RUST-OLEUM| Zoro #: G0679296| Mfr #: 5222402

$58.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 2 hr.Paint Base Type: WaterDry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679296 Mfr #: 5222402
Dry Time: 1 to 2 hr.Paint Base Type: Water
Dry Time Recoat: 1 to 3 hr.Paint Color Family: Blues
Application Method: Brush, Roll, SprayCoverage: 150 to 260 sq. ft./gal
Standards: USDAColor: Marlin Blue
Finish: High GlossVOC Content: Less Than 250 g/l
Item: Interior/Exterior PaintSize: 1 gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Blues, Marlin Blue, Finish High Gloss, Size 1 gal., Coverage 150 to 260 sq. ft./gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews