SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5200 Acrylic Enamel Primer, Gray, 1 gal.

RUST-OLEUM| Zoro #: G0322655| Mfr #: 5281402

$44.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayDry Time: 1 to 2 hr.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322655 Mfr #: 5281402
Color: GrayDry Time: 1 to 2 hr.
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 1 to 2 hr.
VOC Content: Less than 100 g/LSize: 1 gal.
For Use With: Acrylic EnamelsBase Type: Water
Item: PrimerDry Time Recoat: 1 hr.
Paint and Primer Surface Material: Concrete, Masonry, Metal, Steel, WoodResin Type: Acrylic Enamel
Paint Primer, Sealers & Rust Reformers Item: PrimerPaint Color Family: Grays
Paint and Primer Application Method: Brush, Roller, SprayCoverage: 250 to 350 sq. ft./gal.
Paint and Primer Sub Category: PrimersNet Weight: 11.11 lb
Standards: USDAApplication Temperature: 50 to 100 Degrees F
Country of Origin (subject to change): United States

Description

Primer, Color Gray, Size 1 gal., Coverage 250 to 350 sq. ft./gal., Resin Type Acrylic Enamel, Water, Grays, Primer, Paint and Primer Surface Material Concrete, Masonry, Metal, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Dry Time 1 to 2 hr., Net Weight 11.11 lb, Standards USDA, Acrylic Enamels, Exposure Conditions Interior/Exterior, Application Temperature 50 to 100 Degrees F, Dry Time Tack Free 1 to 2 hr., Dry Time Recoat 1 hr., VOC Content Less than 100 g/L

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews