KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5200 Acrylic Enamel, Silver Gray, 1 gal.

RUST-OLEUM| Zoro #: G1462535| Mfr #: 5282402

$48.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 2 hr.
Coverage: 150 to 260 sq. ft./gal
Color: Silver Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462535 Mfr #: 5282402
Dry Time: 1 to 2 hr.Coverage: 150 to 260 sq. ft./gal
Color: Silver GrayPaint Color Family: Grays
Finish: High GlossApplication Method: Brush, Roll, Spray
Item: Interior/Exterior PaintStandards: USDA
Dry Time Recoat: 1 to 3 hr.VOC Content: Less Than 250 g/l
Size: 1 gal.Paint Base Type: Water
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Grays, Silver Gray, High Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 160 to 260 sq. ft./gal, Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr., Application Method Brush, Roll, Spray, Surface Concrete, Galvanized Steel, Masonry, Metal, Wood, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews